Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Hex Bar, 36 in L, 1 1/8 in W
Mfr # 14H1.125-36
Zoro # G301841408
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Yield Strength (PSI) 60,000 psi
- Grade - Carbon Steel Low Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 14H1.125-36
- Zoro # G301841408
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +/-3 in |
Width Tolerance | +0.000/-0.003 in |
Width - Carbon Steel | 1 1/8 in |
Length - Carbon Steel | 3 ft |
Overall Length | 36 in |
Hex Width | 1 1/8 in |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1 1/8 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength Not Rated, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-3 in, Straightness Tolerance Not Rated
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (6836_24_0)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-903)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/8" W (12000_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11472_18_0)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd (0114G375R563S-36X40)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 3/4" W (18F.188X1.75-72)
- ZORO SELECT 1.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22502_24_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 2 1/2 In, 6 Ft (2AHD6)
- Zoro Select Carbon Steel Sheets