Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 24 in L, 7/16 in W
Mfr # 22540_24_0
Zoro # G207044712
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Material Grade 1018
- Appearance Metallic
- Overall Length 24 in
Product Information
- Brand Zoro Select
- MFR # 22540_24_0
- Zoro # G207044712
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Overall Length | 24 in |
Width Tolerance | +/-0.002 in |
Hex Width | 7/16 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Material Grade | 1018 |
Appearance | Metallic |
Heat Treatable | No |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Shape | Hex Bar |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Machinability | 78 % |
Heat Treatment | No Heat Treatment |
Tensile Strength | 70,000 psi |
Rockwell Hardness | B71 |
Yield Strength | 58,000 psi |
Brinell Hardness | 126 |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 7/16 in, Mechanical Finish Mill, Overall Length 24 in, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 25 Ft (ZUSA-RC-1372)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L (2EXJ6)
- ONLINEMETALS 0.125" Acrylic Round Rod Extruded Clear (21832)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/8 in Dia. (4792_12_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 3/8 in Dia. (dcfa2r.375-18)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_72_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (17R.5-36)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10011_72_0)
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (6810_12_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_48_0)
- Zoro Select Carbon Steel Rods