Zoro Select

Carbon Steel Hex Bar, 12 in L, 1/4 in W


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ASTM A108
  • Material Carbon Steel
  • Width Tolerance +/-0.002 in
  • Heat Treatment No Heat Treatment
  • Fabrication Cold Finished
See all product information

Product Information

Dimensions

Width Tolerance +/-0.002 in
Overall Length 12 in
Hex Width 1/4 in

Details

Standards ASTM A108
Item 1018 Carbon Steel Hex Bar
Material Carbon Steel
Heat Treatment No Heat Treatment
Fabrication Cold Finished
Brinell Hardness 126
Material Grade 1018
Heat Treatable No
Tensile Strength 70,000 psi
Rockwell Hardness B71
Includes Material Certificate Yes
Appearance Metallic
Mechanical Finish Mill
Machinability 78 %
Tolerance Rating Standard
Yield Strength 58,000 psi
Shape Hex Bar
System of Measurement Inch

Description

1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1/4 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.