Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 4' L, 2 1/4" W
Mfr # 18f.312x2.25-48
Zoro # G306904726
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Machinability 78 %
- Nominal Size (WxL) 2 1/4 in x 4 ft
- Yield Strength 54,000 psi
Product Information
- Brand Zoro Select
- MFR # 18f.312x2.25-48
- Zoro # G306904726
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 2 1/4 in x 4 ft |
Width Tolerance | +0.000 in/-0.005 in |
Overall Length | 4 ft |
Overall Width | 2 1/4 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Machinability | 78 % |
Yield Strength | 54,000 psi |
Material Grade | 1018 |
Mechanical Finish | Polished |
Brinell Hardness | 70 |
Shape | Rectangular Bar |
Fabrication | Cold Finished |
Heat Treatment | Case Hardened |
Thickness | 0.31 in |
Rockwell Hardness | Not Rated |
System of Measurement | Inch |
Thickness Tolerance | +0.000 in/-0.005 in |
Tensile Strength | 80,000 psi |
Tolerance Rating | Standard |
Heat Treatable | Yes |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.31 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 4 ft, Overall Width 2 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 25 Ft. (ZUSA-RC-1792)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.030" Thick (G15-30F-6X5)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x2", 70A (BULK-RS-V75-232)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- ZORO SELECT Carbon Steel Bar, 12" L, 4 1/4" W (18f.5x4.25-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_12_0)
- ZORO SELECT Carbon Steel Bar, 4' L, 4 3/4" W (18f.5x4.75-48)
- Zoro Select Carbon Steel Rods