Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Bar, 24" L, 2 1/4" W
Mfr # 18F.25X2.25-24
Zoro # G901842102
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Typical Hardness 70
Product Information
- Brand Zoro Select
- MFR # 18F.25X2.25-24
- Zoro # G901842102
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 2 1/4 in |
Width Tolerance | -0.005 in |
Length Tolerance | +/-2 in |
Length - Carbon Steel | 2 ft |
Overall Length | 24 in |
Overall Width | 2 1/4 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance -0.003 in, Overall Length 24 in, Overall Width 2 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x6", 70A (BULK-RS-SBR75-151)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.125", Pk5 (MSH125)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC1)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_36_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_36_48)
- ZORO SELECT 0.5" Hole x #18 Carbon Steel Expanded A36-Flattened (22486_36_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 6 Ft L (2AHF9)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/4-#20 (41F02520-48X96)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 3/4 x 4 In, 6 Ft (2AHC7)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_24_48)
- Zoro Select Carbon Steel Sheets