Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Bar, 12" L, 3 1/4" W
Mfr # 18f.375x3.25-12
Zoro # G406904831
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Width Tolerance +0.000 in/-0.006 in
- Fabrication Cold Finished
- Tolerance Rating Standard
Product Information
- Brand Zoro Select
- MFR # 18f.375x3.25-12
- Zoro # G406904831
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.006 in |
Overall Length | 12 in |
Overall Width | 3 1/4 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Yield Strength | 54,000 psi |
Material Grade | 1018 |
Rockwell Hardness | Not Rated |
Shape | Rectangular Bar |
Thickness Tolerance | +0.000 in/-0.006 in |
Thickness | 0.38 in |
Machinability | 78 % |
Heat Treatment | Case Hardened |
Tensile Strength | 80,000 psi |
Heat Treatable | Yes |
System of Measurement | Inch |
Brinell Hardness | 70 |
Mechanical Finish | Polished |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.38 in, Thickness Tolerance +0.000 in/-0.006 in, Overall Length 12 in, Overall Width 3 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3/8" Dia. (BULK-PT-PC-3)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Blue (1001346BLU)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1ZAX2)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx6 Ft L (2HJW9)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT 0.25" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7470_24_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (hf1.5x2-6)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 3 Ft (2HJY4)
- ZORO SELECT Tool Steel Rod, 12 in L, 6 in Dia. (DCFA2R6-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3/8" W (4801_48_0)
- Zoro Select Carbon Steel Rods