Shop All Carbon Steel Balls
Zoro Select
Carbon Steel Ball, 67.3128 g, 1 in, PK25
Mfr # 20435
Zoro # G006625846
product price: $29.65
/pk 25, $1.19/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Ball Weight 67.313 g
- Shape Ball
- Includes Material Certificate No
- Brinell Hardness 126
Product Information
- Brand Zoro Select
- MFR # 20435
- Zoro # G006625846
- Country of Origin United States
- Category Carbon Steel Balls
Dimensions
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Item | 1018 Carbon Steel Ball |
Material | Carbon Steel |
Ball Weight | 67.313 g |
Shape | Ball |
Includes Material Certificate | No |
Brinell Hardness | 126 |
Appearance | Metallic |
System of Measurement | Inch |
Ball Bearing Grade | 1,000 |
Material Grade | 1018 |
Mechanical Finish | Polished |
Machinability | 78 % |
Fabrication | Cold Finished |
Description
1018 Carbon Steel Ball, Material Carbon Steel, Material Grade 1018, Ball Bearing Grade 1,000, Ball Weight 67.313 g, Outside Diameter 1 in, Rockwell Hardness B71, Mechanical Finish Polished, Machinability 78 Percent, Standards ASTM A108, Outside Diameter Tolerance +/-0.005 in, Brinell Hardness 126, Appearance Metallic, Application Bearings, Fabrication Cold Finished, Includes Material Certificate No, Shape Ball, System of Measurement Inch, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment H - 8 x 8", Pk52 (MSH8-FK)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L, 1/2 in Inside Dia, 1 in Outside Dia (BULK-PT-PVC-17)
- ONLINEMETALS 0.3125" OD x 0.042" Wall x 0.2285" ID Brass Round Tube-H58 Seamless (1543)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- ZORO SELECT Precision Steel Ball, 3/16", 250PK (CA0187502C)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- ZORO SELECT Carbon Steel Ball, 28.3948 g, 3/4 in, PK50 (20433)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- Zoro Select Carbon Steel Balls