Shop All Carbon Steel Balls
Zoro Select
Carbon Steel Ball, 45.1776 g, 7/8 in, PK25
Mfr # 20434
Zoro # G006625839
product price: $23.75
/pk 25, $0.95/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Shape Ball
- Ball Bearing Grade 1,000
- Machinability 78 %
- Material Grade 1018
Product Information
- Brand Zoro Select
- MFR # 20434
- Zoro # G006625839
- Country of Origin United States
- Category Carbon Steel Balls
Dimensions
Outside Diameter | 7/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Item | 1018 Carbon Steel Ball |
Material | Carbon Steel |
Shape | Ball |
Ball Bearing Grade | 1,000 |
Machinability | 78 % |
Material Grade | 1018 |
System of Measurement | Inch |
Fabrication | Cold Finished |
Mechanical Finish | Polished |
Appearance | Metallic |
Ball Weight | 45.178 g |
Includes Material Certificate | No |
Brinell Hardness | 126 |
Description
1018 Carbon Steel Ball, Material Carbon Steel, Material Grade 1018, Ball Bearing Grade 1,000, Ball Weight 45.178 g, Outside Diameter 7/8 in, Rockwell Hardness B71, Mechanical Finish Polished, Machinability 78 Percent, Standards ASTM A108, Outside Diameter Tolerance +/-0.005 in, Brinell Hardness 126, Appearance Metallic, Application Bearings, Fabrication Cold Finished, Includes Material Certificate No, Shape Ball, System of Measurement Inch, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9659_6_12)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001315BLU)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 2 In x 3 Ft (SB-3003-0125-02-36)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/4" Thick (PS-UHMW-ESD-5)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- ZORO SELECT Carbon Steel Ball, 28.3948 g, 3/4 in, PK50 (20433)
- ZORO SELECT Carbon Steel Ball, 67.3128 g, 1 in, PK25 (20435)
- Zoro Select Carbon Steel Balls