Shop All Carbon Steel Balls
Zoro Select
Carbon Steel Ball, 11.9748 g, 9/16", PK100
Mfr # 20431
Zoro # G506625841
product price: $16.19
/pk 100, $0.16/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Outside Diameter Tolerance +/-0.005 in
- Includes Material Certificate No
- Ball Weight 11.975 g
- Shape Ball
Product Information
- Brand Zoro Select
- MFR # 20431
- Zoro # G506625841
- Country of Origin United States
- Category Carbon Steel Balls
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 9/16 in |
Details
Item | 1018 Carbon Steel Ball |
Material | Carbon Steel |
Includes Material Certificate | No |
Ball Weight | 11.975 g |
Shape | Ball |
Machinability | 78 % |
Brinell Hardness | 126 |
Ball Bearing Grade | 1,000 |
Appearance | Metallic |
System of Measurement | Inch |
Fabrication | Cold Finished |
Mechanical Finish | Polished |
Material Grade | 1018 |
Description
1018 Carbon Steel Ball, Material Carbon Steel, Material Grade 1018, Ball Bearing Grade 1,000, Ball Weight 11.975 g, Outside Diameter 9/16 in, Rockwell Hardness B71, Mechanical Finish Polished, Machinability 78 Percent, Standards ASTM A108, Outside Diameter Tolerance +/-0.005 in, Brinell Hardness 126, Appearance Metallic, Application Bearings, Fabrication Cold Finished, Includes Material Certificate No, Shape Ball, System of Measurement Inch, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 36" x 36" (22-01-375)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- ZORO SELECT Carbon Steel Ball, 5.6699 g, 7/16 in, PK100 (20429)
- ZORO SELECT Precision Steel Ball, 3/16", 250PK (CA0187502C)
- ZORO SELECT Carbon Steel Ball, 67.3128 g, 1 in, PK25 (20435)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Carbon Steel Ball, 28.3948 g, 3/4 in, PK50 (20433)
- Zoro Select Carbon Steel Balls