Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 6 ft L, 5 in W
Mfr # ha.5x5-72
Zoro # G206903829
original price:
$319.35
11% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Overall Height 5 in
- Overall Length 6 ft
Product Information
- Brand Zoro Select
- MFR # ha.5x5-72
- Zoro # G206903829
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Height | 5 in |
Overall Length | 6 ft |
Overall Width | 5 in |
Inside Height | 4.5 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Material Grade | A36 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Standards | ASTM A36 |
Fabrication | Hot Rolled |
Leg Inside Corner Shape | Round |
Yield Strength | 36,000 psi |
Shape | Angle |
Leg Thickness | 1/2 in |
Machinability | 72 % |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 4.5 in, Leg Thickness 1/2 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 5 in, Overall Width 5 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1In. H (24188R100-C2)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT 0.6875" Carbon Steel Hex Bar 12L14 Cold Finish (19773_72_0)
- ZORO SELECT Carbon Steel Angle, 24 in L, 3 1/2 in W (ha.312x3.5-24)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.125x1.25-36)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ZORO SELECT Steel Angle, 1/4" T, 1-1/2"Leg, 6 Ft. L (HA.25X1.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 1/2 in W (ha.5x3.5-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3/4 in W (ha.125x.75-36)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- Zoro Select Carbon Steel Angles