Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 6 ft L, 3 in W
Mfr # ha.25x3-72
Zoro # G406903971
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Fabrication Hot Rolled
- Leg Thickness 1/4 in
Product Information
- Brand Zoro Select
- MFR # ha.25x3-72
- Zoro # G406903971
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Height | 3 in |
Overall Length | 6 ft |
Overall Width | 3 in |
Inside Height | 2.75 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Fabrication | Hot Rolled |
Leg Thickness | 1/4 in |
Material Grade | A36 |
Shape | Angle |
Machinability | 72 % |
Mechanical Finish | Mill |
Yield Strength | 36,000 psi |
Leg Inside Corner Shape | Round |
Standards | ASTM A36 |
System of Measurement | Inch |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 2.75 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 3 in, Overall Width 3 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/16"T x 1/2"W x 10 Ft L (BULK-RS-N70-58)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2013_60_0)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 6 Ft (2EZA7)
- ZORO SELECT Felt Sheets (BULK-FS-F7-3)
- ZORO SELECT 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400_24_0)
- ZORO SELECT Carbon Steel Angle, 12 in L, 6 in W (ha.312x6-12)
- ZORO SELECT Carbon Steel Angle, 36 in L, 2 1/2 in W (ha.188x2.5-36)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 in W (ha.125x1-24)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft (HA.25X1-72)
- ZORO SELECT 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400_12_0)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 1/4 in W (ha.188x1.25-72)
- Zoro Select Carbon Steel Angles