Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 6 ft L, 1.25 in W
Mfr # ha.125x1.25-72
Zoro # G806904011
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Fabrication Hot Rolled
- Overall Width 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # ha.125x1.25-72
- Zoro # G806904011
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 1 1/4 in |
Inside Height | 1.13 in |
Overall Length | 6 ft |
Overall Height | 1 1/4 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Fabrication | Hot Rolled |
Shape | Angle |
System of Measurement | Inch |
Machinability | 72 % |
Yield Strength | 36,000 psi |
Material Grade | A36 |
Mechanical Finish | Mill |
Leg Inside Corner Shape | Round |
Standards | ASTM A36 |
Leg Thickness | 1/8 in |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 1.13 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/2" Thick (BULK-PS-CAC-30)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 25 Ft (ZUSA-RC-1068)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/8" Dia. (2XMK8)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- ZORO SELECT Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft (HA.25X2.5-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 1/4 in W (ha.188x1.25-24)
- ZORO SELECT Carbon Steel Angle, 12 in L, 5 in W (ha.375x5x5-12)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 3/4 in W (ha.188x1.75-12)
- ZORO SELECT Carbon Steel Angle, 12 in L, 6 in W (ha.312x6-12)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- Zoro Select Carbon Steel Angles