Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 36 in L, 1 1/2 in W
Mfr # ha.188x1.5-36
Zoro # G506903901
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Fabrication Hot Rolled
- Leg Inside Corner Shape Round
Product Information
- Brand Zoro Select
- MFR # ha.188x1.5-36
- Zoro # G506903901
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Inside Height | 1.31 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Fabrication | Hot Rolled |
Leg Inside Corner Shape | Round |
Mechanical Finish | Mill |
System of Measurement | Inch |
Machinability | 72 % |
Shape | Angle |
Standards | ASTM A36 |
Material Grade | A36 |
Leg Thickness | 3/16 in |
Yield Strength | 36,000 psi |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 36 in, Inside Height 1.31 in, Leg Thickness 3/16 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Brass, 3/32 in. x 3 ft., PK5 (1161)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.375x12-6)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 1/2 in W (ha.5x3.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.188x1-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1/2 in W (ha.125x.5-12)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 1/2 in W (ha.188x1.5-24)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft (HA.25X2-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 2 1/2 in W (ha.188x2.5-36)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- Zoro Select Carbon Steel Angles