Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 36 in L, 1 1/2 in W
Mfr # ha.125x1.5-36
Zoro # G306903859
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Overall Height 1 1/2 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # ha.125x1.5-36
- Zoro # G306903859
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Height | 1 1/2 in |
Overall Length | 36 in |
Inside Height | 1.38 in |
Overall Width | 1 1/2 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
System of Measurement | Inch |
Leg Thickness | 1/8 in |
Shape | Angle |
Yield Strength | 36,000 psi |
Material Grade | A36 |
Fabrication | Hot Rolled |
Leg Inside Corner Shape | Round |
Machinability | 72 % |
Standards | ASTM A36 |
Mechanical Finish | Mill |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 36 in, Inside Height 1.38 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/4 In Dia x 1 Ft L (61R2.25-12)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/16" Thick x 24" Width x 12" Length (20-101)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-56)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 in W (ha.125x1-36)
- ZORO SELECT Carbon Steel Angle, 24 in L, 5 in W (ha.625x5-24)
- ZORO SELECT Carbon Steel Angle, 24 in L, 5 in W (ha.375x5x5-24)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.188x1.5-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 in W (ha.25x2-12)
- ZORO SELECT Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft (HA.188X1.5-72)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7648)
- Zoro Select Carbon Steel Angles