Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 24 in L, 1 in W
Mfr # ha.125x1-24
Zoro # G206903935
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Shape Angle
- Material Grade A36
Product Information
- Brand Zoro Select
- MFR # ha.125x1-24
- Zoro # G206903935
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Length | 24 in |
Overall Width | 1 in |
Inside Height | 0.88 in |
Overall Height | 1 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Shape | Angle |
Material Grade | A36 |
Standards | ASTM A36 |
Leg Inside Corner Shape | Round |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Mechanical Finish | Mill |
Leg Thickness | 1/8 in |
Machinability | 72 % |
Fabrication | Hot Rolled |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 24 in, Inside Height 0.88 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 in, Overall Width 1 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" OD x 0.188" Wall x 0.87" ID Carbon Steel Round Tube A513-Type 5 DOM (7784)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 25 Ft (ZUSA-RC-1068)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400_24_0)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3/4 in W (ha.125x.75-36)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/2 in W (ha.188x1.5-36)
- ZORO SELECT Carbon Steel Angle, 24 in L, 6 in W (ha.5x6-24)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 1/2 in W (ha.125x1.5-24)
- ZORO SELECT Carbon Steel Angle, 24 in L, 5 in W (ha.375x5x5-24)
- Zoro Select Carbon Steel Angles