Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 12 in L, 5 in W
Mfr # ha.375x5x5-12
Zoro # G606903924
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Material Grade A36
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # ha.375x5x5-12
- Zoro # G606903924
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 5 in |
Overall Height | 5 in |
Inside Height | 4.63 in |
Overall Length | 12 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Material Grade | A36 |
System of Measurement | Inch |
Shape | Angle |
Machinability | 72 % |
Leg Thickness | 3/8 in |
Fabrication | Hot Rolled |
Standards | ASTM A36 |
Mechanical Finish | Mill |
Leg Inside Corner Shape | Round |
Yield Strength | 36,000 psi |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Inside Height 4.63 in, Leg Thickness 3/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 5 in, Overall Width 5 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 1-1/2" W x 1" Thick (BULK-PS-PE-993)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-71)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 48 X 96 (SPLEXICL.250-48X96)
- ZORO SELECT Round Bar (BR360/500-24)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 1/2 in W (ha.188x1.5-24)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1/2 in W (ha.125x.5-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 1/2 in W (ha.375x1.5-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.188x1.5-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ONLINEMETALS 0.625" Aluminum Round Bar 2011-T3-Cold Finish (7685)
- Zoro Select Carbon Steel Angles