Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 12 in L, 1 3/4 in W
Mfr # ha.125x1.75-12
Zoro # G106903820
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Overall Width 1 3/4 in
- Inside Height 1.63 in
Product Information
- Brand Zoro Select
- MFR # ha.125x1.75-12
- Zoro # G106903820
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 1 3/4 in |
Inside Height | 1.63 in |
Overall Height | 1 3/4 in |
Overall Length | 12 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Machinability | 72 % |
Shape | Angle |
Standards | ASTM A36 |
Leg Inside Corner Shape | Round |
Fabrication | Hot Rolled |
Leg Thickness | 1/8 in |
Mechanical Finish | Mill |
Material Grade | A36 |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Inside Height 1.63 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ONLINEMETALS 0.5" Copper Round Bar 182 (19531)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 48" L x 24" W x 1/16" Thick (BULK-CS-GFR4-2)
- ZORO SELECT Screen, Bronze, 60 in W, 50 ft L, 0.011 in Wire Dia (3001829)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1/2 in W (ha.125x.5-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 1/4 in W (ha.188x1.25-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 in W (ha.125x1-36)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.25x1.5-12)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft (HA.25X4-72)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- Zoro Select Carbon Steel Angles