Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 12 in L, 1 1/2 in W
Mfr # ha.25x1.5-12
Zoro # G706903961
original price:
$8.90
11% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Leg Inside Corner Shape Round
- Shape Angle
Product Information
- Brand Zoro Select
- MFR # ha.25x1.5-12
- Zoro # G706903961
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Height | 1 1/2 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Inside Height | 1.25 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Leg Inside Corner Shape | Round |
Shape | Angle |
Standards | ASTM A36 |
Mechanical Finish | Mill |
Yield Strength | 36,000 psi |
System of Measurement | Inch |
Leg Thickness | 1/4 in |
Machinability | 72 % |
Material Grade | A36 |
Fabrication | Hot Rolled |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Inside Height 1.25 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 12" L, 12" W (G2 TI0.125x12x121)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18003_72_0)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Carbon Steel Angle, 12 in L, 3 in W (ha.25x3-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 5 in W (ha.5x5-72)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/2 in W (ha.125x1.5-36)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 1/2 in W (ha.312x3.5-36)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft (HA.25X1-72)
- STEELWORKS 1X36 11Ga Stl Angle (11124)
- Zoro Select Carbon Steel Angles