Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Threaded Pipe Flange, 6" Pipe Size
Mfr # BULK-PF-280
Zoro # G4441274
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Threaded Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-280
- Zoro # G4441274
- UPC # 193005337254
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Item | Carbon Steel 150 Threaded Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Threaded Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Threaded Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hub F/Cross Hdl Lrg Cr (940-941A)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-011)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 2" Pipe Size (BULK-PF-276)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- Zoro Select Carbon Steel Pipe Fittings