Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size
Mfr # BULK-PF-273
Zoro # G4441195
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Threaded Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-273
- Zoro # G4441195
- UPC # 193005337209
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Carbon Steel 150 Threaded Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Threaded Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Threaded Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 (G1P5-Q)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Tee (60TE111N112)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3113 08 13)
- PARKER TRIPLE-LOK - PIPE 45 DEG (6 VTX-S)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG1)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-040-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- ZORO SELECT Adapter, 2 in. x 1-1/2 in., MSW x FNPT (3993009301)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- Zoro Select Carbon Steel Pipe Fittings