Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Threaded Pipe Flange, 1-1/2" Pipe Size
Mfr # BULK-PF-275
Zoro # G4441265
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Threaded Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-275
- Zoro # G4441265
- UPC # 193005337216
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Carbon Steel 150 Threaded Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Threaded Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Threaded Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Push Pull Bath Stopper, Non-Grid Strain and Silicone, Bronze (48750-PP-BZ)
- DELTA Wand Assembly-Shieldspray (RP93511BL)
- XLERATOR HAND DRYER Wall Plate Assembly (XL10)
- PARKER 1" Compression x MNPT Brass Connector 5PK (68CA-16-16)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (010-002-000)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Union, 1/2 in., NPT, Class 3000 (1000301771)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- Zoro Select Fittings