Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Socket Weld Pipe Flange, 6" Pipe Size
Mfr # BULK-PF-200
Zoro # G4440836
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Socket Weld Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-200
- Zoro # G4440836
- UPC # 193005316976
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Item | Carbon Steel 150 Socket Weld Pipe Flange |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Socket Weld Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Socket Weld Pipe Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Brass (D328-01)
- FISHER MFG Nut, Rotor, Fisher Waste, Ns For - Part# Fis21393 (FIS21393)
- ACORN CONTROLS Gaskets, PK10 (0421-019-001)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 3" Pipe Size (BULK-PF-165)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK5 (5RLF5)
- ZORO SELECT Cap, Carbon Steel, 3969 psi (081-012-000)
- ZORO SELECT Steel Bushing 3/4X1/2 In, 150, PK10 (5RLD8)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- PARKER Hex Head Plug, Carbon Steel, 1/4 In, MNPT (4 PH-S)
- Zoro Select Fittings