Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size
Mfr # BULK-PF-180
Zoro # G4441073
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Butt Weld Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-180
- Zoro # G4441073
- UPC # 193005316884
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Carbon Steel 150 Butt Weld Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Butt Weld Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Butt Weld Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/4" MNPT - 3" L (ZUSA-PF-2720)
- RINNAI Vent Kit C 431/556'S Size 15.75-23.6 (FOT-153)
- LEICA DD Service Tracer Mouse, 3 In. L (MINI SONDE 8/33)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-060-000)
- ZORO SELECT Steel Bushing 3/4X1/2 In, 150, PK10 (5RLD8)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (162-010-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2932 psi (011-032-000)
- MIDWEST FASTENER 1/8IP x 2" Zinc Plated Steel Nipples 8PK (64744)
- Zoro Select Carbon Steel Pipe Fittings