Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size
Mfr # BULK-PF-216
Zoro # G4441055
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-216
- Zoro # G4441055
- UPC # 193005317034
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Item | Carbon Steel 150 Blind Cap Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Blind Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Blind Cap Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (566-080)
- ANVIL 3/4" Malleable Iron Cap Class 300 (0318901329)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- SMC 30-130Psi 94-138V-Ac Solenoid Valve (NVFR3310)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- ZORO SELECT Steel Bushing 1X1/2 In, 150, PK5 (5RLE0)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- Zoro Select Carbon Steel Pipe Fittings