Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size
Mfr # BULK-PF-213
Zoro # G4440985
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-213
- Zoro # G4440985
- UPC # 193005317010
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Carbon Steel 150 Blind Cap Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Blind Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Blind Cap Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF1)
- TYGON Tubing, 5/32 I.D., 100 ft., Clear, Flexible (ACF02010)
- T&S BRASS Hot Spindle Assembly For - Part# 002714-40M50 (002714-40M50)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- ZORO SELECT Steel Bushing 1-1/4X3/4 In, 150 (5RLE2)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG2)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- SMITH-COOPER Square Plug, Forged, 3000, 4" (4308002372)
- Zoro Select Carbon Steel Pipe Fittings