Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size
Mfr # BULK-PF-211
Zoro # G4440933
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # BULK-PF-211
- Zoro # G4440933
- UPC # 193005316990
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Carbon Steel 150 Blind Cap Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Blind Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Blind Cap Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- ZORO SELECT Steel Bushing 1-1/4X1 In, 150 (5RLE3)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1in. (2000300771)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-020)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- Zoro Select Fittings