Shop All Jobber Length Drill Bits
Zoro Select
Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 12003160
Zoro # G0504071
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
Product Information
- Brand Zoro Select
- MFR # 12003160
- Zoro # G0504071
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | O |
Shank Dia. | 8 mm |
Overall Length | 4 1/2 in |
Flute Length | 3 3/16 in |
Maximum Drilling Depth | 3 3/16 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 1 5/16 in |
Drilling Depth | 2.6000" |
Drill Length Class | Jobber Length |
Drill Point Length | 2.41mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size O, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.3160, Letter, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Insulation Stripping Pliers x 6-1/4 (07157 63803)
- PORTER-CABLE Pad (876739)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/16 (47630)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003320)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002460)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002770)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- ZORO SELECT 5/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100781B)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #43 (C18096)
- Zoro Select Drill Bits