Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 9/16In, 2FL, Single, 3-1/2
Mfr # 204-001212
Zoro # G8289504
Free Shipping & Returns
$75.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Zoro Select
- MFR # 204-001212
- Zoro # G8289504
- UPC # 888226013529
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/16" |
Length of Cut | 1 1/4 in |
Shank Dia. | 9/16 in |
Overall Length | 3 1/2 in |
Milling Dia. | 9/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 9/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3418)
- SIMONDS Blk Maxi-Sharp, Taper Saw File, Double E (78562600)
- TEKTON T45 Star T-Handle Key (KTT32450)
- SUPERCUT 115-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (448795)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001059)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001085)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 (206-001210)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101087)
- Zoro Select Carbide End Mills