Shop All Ball End Mills
Zoro Select
Carbide End Mill, 7/64In, 4FL, Single, 1-1/2
Mfr # 223-001017
Zoro # G3026725
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Product Information
- Brand Zoro Select
- MFR # 223-001017
- Zoro # G3026725
- UPC # 888226033053
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 7/64 in |
Overall Length | 1.5 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Scoop, 9Wx11L, Green (65522)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9248E)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal (99154-12-10)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 3/4, Finish: AlTiN (AMG-404-LB-ALTIN)
- Zoro Select End Mills