Shop All Ball End Mills
Zoro Select
Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm
Mfr # 221-001460
Zoro # G8452491
product price: $16.51
/ea
$16.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 19 mm
Product Information
- Brand Zoro Select
- MFR # 221-001460
- Zoro # G8452491
- UPC # 888226030786
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 19 mm |
Shank Dia. | 6 mm |
Neck Dia. | 0 in |
Overall Length | 63 mm |
Milling Dia. | 6 mm |
Neck Length | 0 in |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Collet, DA300, 1/16 (300DA0062)
- DEWALT Miter Saw Stand Tool Mounting Brackets (DW7231)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- WESTWARD 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT28)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- Zoro Select Ball End Mills