Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5/32In, 4FL, Single, 3In
Mfr # 218-001008
Zoro # G8383094
$30.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 5/32"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 218-001008
- Zoro # G8383094
- UPC # 888226026529
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 5/32" |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/32 in |
Shank Dia. | 3/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81014MD)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000065)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (216-001020)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- Zoro Select End Mills