Shop All Ball End Mills
Zoro Select
Carbide End Mill, 5/32In, 4FL, Double
Mfr # 242-001053
Zoro # G7910472
product price: $25.80
/ea
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Product Information
- Brand Zoro Select
- MFR # 242-001053
- Zoro # G7910472
- UPC # 888226041805
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Overall Length | 2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mec Mic, Blade, 2-3 In, .0001 In, A (122-127-10)
- URREA 7 Mm Industrial grade ball end L-type Hex Key (49-7BP)
- WESTWARD 6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle (1UKK1)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- Zoro Select End Mills