Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5/16In, 4FL, Double
Mfr # 239-001060
Zoro # G8047584
product price: $57.34
/ea
$57.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 1/2 in
- Milling Diameter 5/16"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 239-001060
- Zoro # G8047584
- UPC # 888226040518
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 1/2 in |
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 5/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 3/8X8" Slotted (9608)
- MILWAUKEE TOOL Multi-Tool Kit, 12V, 2.0 Ah Battery, 2.3 lb (2526-20, 48-11-2420, 49-10-9112)
- MILWAUKEE TOOL 7/8" Flex Head Ratcheting Combination Wrench (45-96-9820)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR06)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000245)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single (203-001200)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- Zoro Select Carbide End Mills