Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5.0mm, 4FL, Single
Mfr # 206-001350B
Zoro # G7855032
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # 206-001350B
- Zoro # G7855032
- UPC # 888226124874
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 16.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 5.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 16.00 mm, Overall Length 51.00 mm, Shank Dia. 5.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (JSCV14F)
- MORSE Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, Z Drill Size Letter, 0413 Drill Siz (17210)
- DEWALT Belt Clip (BDN026657)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 6In (218-001080)
- MICRO 100 Carb End Mill, 18.00mm, 3FL, CC, Uncoated (GELM-180-3)
- Zoro Select Carbide End Mills