Shop All Corner Chamfer End Mills
Zoro Select
Carbide End Mill, 4in, GMHX10CS4
Mfr # GMHX10CS4
Zoro # G9444732
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 4 in
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # GMHX10CS4
- Zoro # G9444732
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Milling Diameter | 1" |
Length of Cut | 1 in |
Milling Dia. | 1 in |
Description
Corner Chamfer End Mill, 1 in Milling Dia., Carbide, GMX-35, Weldon Flat, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7019MHT)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12BRWG)
- COLLINS AXE Sledge Hammer 4Lb (MD-4FD-C)
- EKLIND Screwdriver (91610)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-084500)
- ZORO SELECT Chamfer Mill, Overall 1-1/2" L (209-694125B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-064500B)
- ZORO SELECT Corner Chamfer End Mill, 1/32", Carbide (251-004015)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- Zoro Select Corner Chamfer End Mills