Shop All Corner Chamfer End Mills
Zoro Select
Carbide End Mill, 4in, GMHX10C4
Mfr # GMHX10C4
Zoro # G9444714
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 4 in
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # GMHX10C4
- Zoro # G9444714
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Milling Diameter | 1" |
Length of Cut | 1 3/4 in |
Milling Dia. | 1 in |
Description
Corner Chamfer End Mill, 1 in Milling Dia., Carbide, GMX-35, Weldon Flat, Fractional Inch, 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- MONOPRICE Network Cable Crimper 8P8C Rj 45 (195)
- SIMONDS Rnd. Handle Needle File, #0 (83538500)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 5" (48-20-5160)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-062250B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-064375B)
- ZORO SELECT Chamfer Mill, 1/2" Cutter dia., AlTiN (CMS20500X)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- Zoro Select Corner Chamfer End Mills