Shop All Ball End Mills
Zoro Select
Carbide End Mill, 4in, CEM14BXL2
Mfr # CEM14BXL2
Zoro # G9425053
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # CEM14BXL2
- Zoro # G9425053
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 4 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 ONE-KEY HTIW 3/4" w 8PC Socket Set (2864-22R,49-66-7017)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- DEWALT IMPACT READY(R) 7/16" 1/2" Drive 6pt Deep Socket (DW22852)
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel (11R)
- ZORO SELECT Carbide End Mill, 9.0mm, 2FL, Single, 63.0mm (221-001490)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101117)
- Zoro Select End Mills