Shop All Square End Mills
Zoro Select
Carbide End Mill, 4.0mm, 4FL, Single
Mfr # 206-001330
Zoro # G9726875
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 14.00 mm
Product Information
- Brand Zoro Select
- MFR # 206-001330
- Zoro # G9726875
- UPC # 888226020749
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 14.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 4.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 14.00 mm, Overall Length 51.00 mm, Shank Dia. 4.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- HHIP 7 Piece Transfer Screw Set 1/2-13 (3601-0500)
- MITUTOYO Rule, Steel, 18" (182-143)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000095)
- ZORO SELECT End Mill, 3/16" Dia, 5/8" Cut, Carbide (273-187625D)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- Zoro Select Square End Mills