Shop All Corner Chamfer End Mills
Zoro Select
Carbide End Mill, 3in, GMHX12C4
Mfr # GMHX12C4
Zoro # G9444741
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Zoro Select
- MFR # GMHX12C4
- Zoro # G9444741
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Milling Dia. | 1/2 in |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Carbide, GMX-35, Weldon Flat, Fractional Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- JORGENSEN MediumDuty Bar Clamp, 600 lb, 24 in Max Opening Size, 212 in D Throat, Steel Body (3724)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4131)
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Chamfer Mill, 3/16" Cutter dia, Unfinishe (CM20187)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-084500)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-292250)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- Zoro Select End Mills