Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 3in, GM14RL4
Mfr # GM14RL4015
Zoro # G9439385
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish GMX-35
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Zoro Select
- MFR # GM14RL4015
- Zoro # G9439385
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Corner Radius | 0.015 in |
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, GMX-35, Weldon Flat, Fractional Inch, 0.015 in, 1 1/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- KOMELON 30 ft. Tape Measure, 1" Blade (SL2830)
- RELTON Multiple Cutter Hammer Bit 5/8" X 48" Pyramid Point - SDS-max (PMX-10-54)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- MELIN TOOL CO Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2 (AXMG45-605-L1-TICN)
- Zoro Select End Mills