Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 4In
Mfr # 229-001044
Zoro # G8284884
$61.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 229-001044
- Zoro # G8284884
- UPC # 888226037075
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 3/4 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- MONTI BRISTLE BLASTER Handle (10MT30550)
- SPEEDAIRE Air Angle Grinder, Light, 0.5 HP, 90 psi (48MA03)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router (DWP611)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT End Mill, 9.00mm2 Flutes, TiCN (221-001490C)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4)
- Zoro Select Ball End Mills