Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/4In, 4FL, Single, 6In
Mfr # 218-001080
Zoro # G7995014
product price: $189.75
/ea
Free Shipping & Returns
$189.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 6 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 218-001080
- Zoro # G7995014
- UPC # 888226026901
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6 in |
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 747 Omni 1/2"-2" PVC Coated Ridgid Shoe Group (700SP-7)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32709)
- RIDGID Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (E-5119)
- J.W. WINCO WN300-KT-92-1/2X13-OS Adjustable Lever Steel (8TF36O)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001400)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001100)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- GARANT Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202725 8)
- Zoro Select Carbide End Mills