Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/4In, 4FL, Single, 4In
Mfr # 223-001150
Zoro # G8436592
product price: $127.21
/ea
Free Shipping & Returns
$127.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 223-001150
- Zoro # G8436592
- UPC # 888226033770
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Fein Punch Rss 636-2 (63602047006)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- WESTWARD Wrench, Combination, Metric, 32mm (54PN67)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Carbide End Mill, 3in, CEM18BXL2 (CEM18BXL2)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- ZORO SELECT End Mill, 9.00mm2 Flutes, TiCN (221-001490C)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- HARVEY TOOL 0.0600 in. Cutter dia x 0.3750 in. 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes (877160)
- Zoro Select Ball End Mills