Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 3In
Mfr # 218-001013
Zoro # G7825763
$22.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 218-001013
- Zoro # G7825763
- UPC # 888226026567
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 3/16" |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Internal/External Snap Ring Pliers, 13" (94222)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-7/8In (600021CF)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- KNIPEX 5 1/4 in Needle Nose Plier Multi-Component Grip Handle (34 32 130 ESD)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- Zoro Select Carbide End Mills