Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 3-1/2 in, GM58FS5
Mfr # GM58FS5
Zoro # G9441135
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish GMX-35
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Zoro Select
- MFR # GM58FS5
- Zoro # G9441135
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, GMX-35, Straight, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (16073)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set (80576)
- VEGA Slotted 3-4 Insert Bit x 1 (125F04A)
- DEWALT 2-1/2" Precision Tooth- 3 pack (DWA4271-3)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- Zoro Select High Performance Carbide End Mills