Shop All Ball End Mills
Zoro Select
Carbide End Mill, 2in, CEM964B4
Mfr # CEM964B4
Zoro # G9435343
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Product Information
- Brand Zoro Select
- MFR # CEM964B4
- Zoro # G9435343
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 1/2 in |
Shank Dia. | 3/16 in |
Milling Dia. | 9/64 in |
Overall Length | 2 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 8-32 (2288-2)
- BETA Slotted Screwdriver, Headlss, 2.5mm x 75mm (012740700)
- SASHCO SEALANTS Sashco Sealants Gray MorFlexx Grout Repair 15020 10.5oz (15020 10.5oz)
- BETA Swivel End Ratchet Comb Wrench, 13mm (001420213)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 3in, CEM18BXL2 (CEM18BXL2)
- ZORO SELECT End Mill, 9.00mm2 Flutes, TiCN (221-001490C)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- Zoro Select Ball End Mills