Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 21/32In, 4FL, Single, 4In
Mfr # 206-001228
Zoro # G8073913
product price: $153.74
/ea
Free Shipping & Returns
$153.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 21/32"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Zoro Select
- MFR # 206-001228
- Zoro # G8073913
- UPC # 888226205658
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 21/32" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Milling Dia. | 21/32 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 21/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/16"x3/8" (11239)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3518)
- KO-KEN Socket 16mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-16)
- OTC Stinger 9 Way Slide Hammer Puller Set (4579)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000065)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001038)
- GWS TOOL GROUP 310416 End Mill (310416)
- Zoro Select Carbide End Mills