Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2in, GMA14F3
Mfr # GMA14F3
Zoro # G9441923
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Zoro Select
- MFR # GMA14F3
- Zoro # G9441923
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Fasteners, Washer, Thrust (44245)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- Zoro Select High Performance Carbide End Mills