Shop All Ball End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM38B4
Mfr # CEM38B4
Zoro # G9430906
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8 in
Product Information
- Brand Zoro Select
- MFR # CEM38B4
- Zoro # G9430906
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2.5 in |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Aviation Snip, Straight, 10 in, Chromium Vanadium (FMHT73756)
- APEX TOOL GROUP Mm 1" Sae Comb Wrench (114124)
- SUPERIOR PARTS Aftermarket Piston Driver O-Ring, PK 2 (SP 092971)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT End Mill, 9.00mm2 Flutes, TiCN (221-001490C)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- Zoro Select Ball End Mills