Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 4FL, Single, 1-1/2
Mfr # 206-001067
Zoro # G9075832
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish High Temp/Hardness AlTiN
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Zoro Select
- MFR # 206-001067
- Zoro # G9075832
- UPC # 888226019026
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- TESA BROWN & SHARPE Scriber, Point Type Steel, 6-1/4" L (599-778-3)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124205)
- BOSCH 3In 24TPI Bi-Metal Jigsaw Blade, PK100 (T118AF100)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- Zoro Select High Performance Carbide End Mills